CAD
Shop DEWALT

Screw-Bolt+ Concrete Screw, Concrete, 2-1/2 in Size, 2-1/2" L, Steel Zinc Plated, 50 PK

  • Mfr # PFM1411360
  • Zoro # G1722417
CAD Available

product price: 
$
67.99
/pk of 50, $1.36/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFM1411360
Zoro #
G1722417
UPC #
075352305028
Country of Origin
Taiwan, Province of China
CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
ICC-ES AC193
Seismic Approved
Yes
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
3,115 lb
ICC Approved for Cracked Concrete
Yes
Edge Distance
1 3/4 in
Type
Masonry Screw
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Grade SW
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Removable
Removable
Shell Material
Steel
Ultimate Shear Strength (4,000 psi Concrete)
7,580 lb
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/2"
Drill Bit Size
1/2"
Minimum Installation Depth
1 3/4 in
Max. Work Thickness
3/4 in
Screw Size
2-1/2 in
Drill Size
3/4 in
Thread Length
2 1/2 in
Head Height
0.48 in
Body Length
2 1/2 in
Head Width
0.75 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Screw Anchor, Anchor Diameter 1/2 in, Screw Size 2 1/2 in, Overall Length 2 1/2 in, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Traction Material Steel, Finish Zinc-Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.