CAD Drawings

Download CAD Files

Screw-Bolt+ Concrete Screw, Concrete, 5 in Size, 5" L, Steel Galvanized, 25 PK

  • Mfr # PFM1461600

  • Zoro # G1722292

CAD Available

product price:  $200.99
/pk 25, $8.04/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM1461600
Zoro #
G1722292
UPC #
075352302546
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
5"
Drill Bit Size
5/8"
Minimum Installation Depth
2 1/2 in
Max. Work Thickness
2 1/2 in
Screw Size
5 in
Drill Size
1/4 in
Thread Length
5 in
Head Height
0.58 in
Body Length
5 in
Head Width
0.938 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ACI 318, ACI 355.2, ICC-ES AC193, ICC-ES ESR-3889, ICC-ES ESR-4042
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
Yes
Edge Distance
1 3/4 in
Material Grade
Not Graded
Ultimate Tension (Lbs.)
10,685 lb
Type
Masonry Screw
Series
Screw-Bolt+
Material Grade/Class
Grade SW
Manufacturer Location
Globally Sourced
Removable
Removable
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor

Description

Screw Anchor, Anchor Diameter 5/8 in, Screw Size 5 in, Overall Length 5 in, Thread Length 5 in, Head Type Hex, Head Width 0.938 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.