Screw-Bolt+ Concrete Screw, Concrete, 6 in Size, 6 in L, Steel Galvanized, 20 PK

  • Mfr # PFM1461800

  • Zoro # G1722329


product price:  $221.99
/pk 20, $11.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM1461800
Zoro #
G1722329
UPC #
075352302577
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/4"
Overall Length
6 in
Drill Bit Size
3/4"
Minimum Installation Depth
2 1/2 in
Max. Work Thickness
3 1/2 in
Screw Size
6 in
Drill Size
5/32 in
Thread Length
4 1/4 in
Body Length
6 in
Head Width
1.125 in
Head Height
0.67 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
ICC-ES AC193
Material Grade
Not Graded
ICC Approved for Cracked Concrete
Yes
Edge Distance
2 1/2 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
20,835 lb
Seismic Approved
Yes
Type
Masonry Screw
Removable
Removable
Material Grade/Class
Grade SW
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Globally Sourced

Description

Screw Anchor, Anchor Diameter 3/4 in, Screw Size 6 in, Overall Length 6 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.