Zoro Homepage

Screw Gun, Cordless, 20V DC

  • Mfr # DCF622B/DCB205

  • Zoro # G916246056


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Features
Efficiency and Increased Runtime, Help Prevent Damage to Material and Fasteners with Versa-ClutchSystem, Ideal for Metal Fastening Applications
Tool Weight
2.8 lb
Clutch Style
Adjustable
Impact Rated
Not Impact Rated
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF622B/DCB205
Zoro #
G916246056
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
9 1/4 in

Details

Features
Efficiency and Increased Runtime, Help Prevent Damage to Material and Fasteners with Versa-ClutchSystem, Ideal for Metal Fastening Applications
Item
Screwgun Kit
Tool Weight
2.8 lb
Clutch Style
Adjustable
Impact Rated
Not Impact Rated
Handle Type
Pistol Grip
Battery Capacity
(1) 5 Ah
Voltage
20 V DC
Includes
Belt Hook
Built-In Light Type
Individual Light(s)
Reversible
Reversible
Wireless Tool Tracking
No
Number of Batteries Included
1
Product Type
Metal Fastening Screw Gun
Drive Shape
Hex
No Load Speed
2,000 RPM
Motor Type
Brushless
Handle Material
Plastic
Number of Chargers Included
0
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
Power Source
Cordless
Throttle Type
Trigger
Battery Platform
20V MAX*
Housing Material
Plastic
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB205
Battery Series
20V MAX* XR(R)

Description

Screwgun Kit, Chuck Size 1/4 in, Voltage 20 V DC, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Capacity (1) 5 Ah, Features Efficiency and Increased Runtime, Help Prevent Damage to Material and Fasteners with Versa-ClutchSystem, Ideal for Metal Fastening Applications, Tool Weight 2.8 lb, Includes Belt Hook

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.