Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Gun Kit, Cordless, 20V, Battery

  • Mfr # DCF622M2/DCB204

  • Zoro # G806430084


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
20V MAX*
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF622M2/DCB204
Zoro #
G806430084
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
9 1/4 in

Details

Item
Screwgun
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
(1) Belt Hook, (1) Tool Bag, (3) Batteries, Charger, Tool
Series
20V MAX*
Features
Belt Hook, LED Worklight
Tool Weight
2.8 lb
Brushless Motor
Yes
Battery Capacity
(3) 4.0 Ah
Clutch Style
Hex
Drive Configuration
Straight
Built-In Light
Yes
Battery Series
20V MAX*
Jobsite Light Included
No
Wireless Tool Tracking
No
Battery Model No.
DCB204
Charger
DCB115
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Free Speed
2,000 RPM
Hex Bit
1/4"
Housing Material
Plastic
Power Source
Cordless
Charger Included
Yes
Handle Material
Plastic
Number of Batteries Included
3
Clutch Type
Adjustable
Trigger Lock
Yes
Screwdriver Type
Screw Gun
Throttle Type
Trigger
Motor Type
Brushless
No Load Speed
2,000 RPM
Includes Battery
Battery Included
Tool Series
20V MAX*
Includes Trigger Lock
Trigger Lock Included
Battery Manufacturing Model Number
DCB204
Charger Manufacturing Model Number
DCB115
Battery Chemistry
Li-Ion
Product Type
Screw Gun

Description

Screwgun, Chuck Size 1/4 in, Voltage 20 V DC, Clutch Style Hex, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (3) 4.0 Ah, Features Belt Hook, LED Worklight, Tool Weight 2.8 lb, Includes (1) Belt Hook, (1) Tool Bag, (3) Batteries, Charger, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.