Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA3HLDIR
Zoro #
G7634986
UPC #
885911334914
Country of Origin
China
Dimensions
Drive Size
1/4 in
Shank Size
1/4" Hex
Overall Length
3"
Overall Bit Length
3 in
Hex Shank Size
1/4 in
Details
Material
Steel
Bit Style
Bit Tip Holder
Measurement Type
SAE
Number of Pieces
1
Impact Rated
Yes
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Locking Quick Change
Item
Screw Lock Holder
Application - Tools
Impact
Shank Style
Hex
Fastening Tool Item
Screw Lock Holder
Fastening Tool Material
Steel
Bit Holder Drive Type
Hex
Description
Screw Lock Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Locking Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.