Zoro Homepage

Screwdriver, 360 RPM, 4 V DC

  • Mfr # DWHT66719

  • Zoro # G614338398


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
4 V DC
Chuck Size
1/4 in
Handle Type
Straight
Includes
(12) 2 in Bits, DEWALT 4V Screwdriver, USB Charging Cable
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT66719
Zoro #
G614338398
UPC #
075352351308
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
8 3/8 in

Details

Item
Screwdriver
Voltage
4 V DC
Handle Type
Straight
Includes
(12) 2 in Bits, DEWALT 4V Screwdriver, USB Charging Cable
Features
360 deg Control, Cordless Speed and Efficiency, Professional Performance
Max. Torque
124 in lb
Cordless Tool Kit Contents
(1) Bare Tool
Clutch Style
Adjustable
Min. Torque
44 in-lb
Power Source
Cordless
Built-In Light
Yes
Brushless Motor
No
Clutch Type
Auto Shut-Off
Free Speed
360 RPM
Tool Weight
0.74 lb
Shop By
Hot Buys
Chuck Shape
Hex
Motor Type
Brushed
Torque - Maximum
44 in-lb
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Includes Battery
Tool Only
Number of Speed Settings
Continuous
Built-In Light Type
Halo Ring
Number of Batteries Included
0
Battery Platform
4V MAX*
No Load Speed
360 RPM

Description

Screwdriver, Chuck Size 1/4 in, Voltage 4 V DC, Max. Torque 124 in lb, Clutch Style Adjustable, Series Not Applicable, Brushless Motor No, Handle Type Straight, Battery Capacity Not Applicable, Features 360 deg Control, Cordless Speed and Efficiency, Professional Performance, Tool Weight 0.74 lb, Includes (12) 2 in Bits, DEWALT 4V Screwdriver, USB Charging Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.