Zoro Homepage

Screwdriver, 4850 RPM, 20 V DC

  • Mfr # DCF630B

  • Zoro # G407877608


original price: $199.00
19% off
new price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
Shell
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630B
Zoro #
G407877608
UPC #
885911801898
Country of Origin
Mexico

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
11 7/16 in

Details

Item
Screwdriver
Voltage
20 V DC
Handle Type
Pistol Grip
Series
Shell
Battery Series
20V MAX*
Brushless Motor
Yes
Tool Weight
2.2 lb
Shop By
Hot Buys
Cordless Tool Kit Contents
(1) Bare Tool
Free Speed
4,850 RPM
Number of Chargers Included
0
Number of Speed Settings
3
Power Source
Cordless
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
No Load Speed
4,850 RPM
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Chuck Shape
Hex
Built-In Light Type
Individual Light(s)
Number of Batteries Included
0
Torque - Maximum
1,825 in-lb
Includes Battery
Tool Only
Motor Type
Brushless

Description

The DEWALT DCF630B Cordless Screwdriver is a brushless, 20V MAX* drywall screwgun intended for use with a range of substrates as specified by the manufacturer. Its compact and lightweight build features a pistol grip handle is designed to provide user control. This tool features a 1/4" hex chuck and rated speed: up to 4,850 RPM for fast performance. Battery and charger are sold separately.


Key Features of the DEWALT DCF630B Cordless Screwdriver:

  • Brushless Motor: Engineered for operational efficiency and extended runtime relative to standard brushed motors.

  • Four Tool Modes: Includes Trigger Mode (High Speed), Trigger Mode (Low Speed), PushStart Mode, and Lock-On Mode for adaptable operation.

  • Electronic Mode Select: Top-mounted switch allows quick one-handed changes between modes.

  • Variable Speed Range: Provides high and low settings suitable for various applications as specified by the manufacturer.

  • Adjustable Nosecone: Allows user adjustment of screw depth setting.

  • Built-In LED Light: Designed to illuminate work areas in low-light environments.

  • Lanyard-Ready Compatible & Tool ConnectTM CHIP READY: Accepts optional accessories for asset management on site (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.