Zoro Homepage

Screwdriver, 4850 RPM, 20 V DC

  • Mfr # DCF630D2

  • Zoro # G807877598


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Drive Size
1/4 in
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630D2
Zoro #
G807877598
UPC #
885911801904
Country of Origin
Mexico

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
11 7/16 in

Details

Item
Screwdriver
Voltage
20 V DC
Handle Type
Pistol Grip
Brushless Motor
Yes
Battery Series
20V MAX*
Tool Weight
2.2 lb
Battery Capacity
(2) 2.0 Ah
Free Speed
4,850 RPM
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Model No.
DCB203
Screwdriver Type
Drywall Screw Gun
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
No Load Speed
4,850 RPM
Power Source
Cordless
Product Type
Drywall Screw Gun
Charger Manufacturing Model Number
DCB112
Battery Manufacturing Model Number
DCB203
Battery Platform
20V MAX*
Number of Chargers Included
1
Number of Speed Settings
3
Includes Battery
Battery Included
Battery Type
Tabbed
Tool Series
20V MAX* XR(R)
Torque - Maximum
1,825 in-lb
Battery Chemistry
Li-Ion
Number of Batteries Included
2

Description

The DCF630 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. Four dedicated tool modes enable operation of the screwgun in Trigger Mode (High Speed), Trigger Mode (Low Speed), PushStart Mode, and Lock-On Mode. A top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes. The DCF630's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and forefinger.


  • • Brushless motor for efficient performance and runtime

  • • Wide variable speed range with dedicated High and Low settings helps optimize usage in light- and heavy-gauge substrates

  • • Four dedicated tool modes enable operation of tool in Trigger Mode (High Speed), Trigger Mode (Low Speed), PushStart Mode, and Lock-On Mode

Designed for:


  • • (1) DCF630 20V MAX* XR® Brushless Drywall Screwgun

Additional Features:


  • • Top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes

  • • Adjustable nosecone enables consistent setting of proper screw depth

  • • Compact size and weight designed to reduce fatique during periods of extended use

  • • LED light helps to illuminate the work area

  • • Tool connectTM chip ready: Chip pocket accepts Tool ConnectTM Chip DCE042 and connects with Tool ConnectTM Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)

  • • Lanyard-Ready compatible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.