Screwdriver Bit, 5 13/16" L, Shank Sz 1/4"
- Mfr # DWAFE3PH2IR5
- Zoro # G923547665
product price:Â
$
4.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Industry Size
PH2
Material
Steel
Product Type
Screwdriver Bit
Series
Dewalt Elite Series
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFE3PH2IR5
- Zoro #
- G923547665
- UPC #
- 0075352351643
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Product Type
- Screwdriver Bit
- Series
- Dewalt Elite Series
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Imperial
- Item
- Screwdriver Bit
- Head Style
- Phillips
- Finish
- Unfinished
- Compatible Product Type
- Screwdriver
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Tip Type
- Standard
- For Tool Type
- Impact
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bit Industry Size
- PH2
- Wire Rope Length
- 5 13/16 in
- Shank Size
- 1/4 in
- Overall Length
- 5 13/16 in
- Length
- 5 13/16 in
Description
Screwdriver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.