Zoro Homepage

Screwdriver Kit, 4850 RPM, 20 V DC

  • Mfr # DCF630B/DCB203

  • Zoro # G811250387


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
DCF630, DCB203
Series
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630B/DCB203
Zoro #
G811250387
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
11 7/16 in

Details

Item
Screwdriver Kit
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
DCF630, DCB203
Series
20V MAX
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Tool Weight
2.2 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Free Speed
4,850 RPM
Number of Batteries Included
1
Charger
N./A
Charger Included
No
Power Source
Cordless
Battery Model No.
DCB203
Battery Series
20V MAX*
Wireless Tool Tracking
No
Number of Chargers Included
0
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Number of Tools
1
Torque - Maximum
1,825 in-lb
Built-In Light Type
Individual Light(s)
Number of Speed Settings
3
Battery Type
Tabbed
No Load Speed
4,850 RPM
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCB203
Motor Type
Brushless

Description

Screwdriver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque Not Applicable, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Battery Included DCB203, Tool Weight 2.2 lb, Includes DCF630, DCB203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.