Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwgun, 4850 RPM, 20 V DC

  • Mfr # DCF630E1

  • Zoro # G512447994


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Voltage
20 V DC
Handle Type
Pistol Grip
Tool Weight
2.2 lb
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630E1
Zoro #
G512447994
UPC #
885911807555
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
11 7/16 in

Details

Item
Screwgun
Brushless Motor
Yes
Voltage
20 V DC
Handle Type
Pistol Grip
Tool Weight
2.2 lb
Free Speed
4,850 RPM
Screwdriver Type
Screw Gun
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Battery Capacity
(1) 1.7 Ah
Series
20V MAX
Battery Model No.
DCBP034
Torque - Maximum
1,825 in-lb
Battery Manufacturing Model Number
DCBP034
Number of Speed Settings
3
Tool Series
20V MAX* XR(R)
Battery Series
20V MAX*
Battery Type
Tabbed
Power Source
Cordless
Chuck Shape
Hex
Number of Chargers Included
1
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Number of Batteries Included
1
No Load Speed
4,850 RPM
Product Type
Screw Gun
Motor Type
Brushless

Description

Screwgun, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque Not Applicable, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 1.7 Ah, Tool Weight 2.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.