Zoro Homepage

SDS MAX 1" x 16" Cold Chisel

  • Mfr # DWA5853

  • Zoro # G7420217


product price: $43.69
/ea

Key Features

Impact Rated
No
Overall Length
16 in
For Use With
SDS Max Chipping Hammer Drills
Application
Cold Chisel Is Used For Breaking To A Straight Line For Example, When Removing A Section Of Sidewalk
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5853
Zoro #
G7420217
UPC #
885911284233
Country of Origin
Germany

Dimensions

Overall Length
16 in
Blade Width (In.)
1 in
Shank Size (In.)
SDS MAX
Length (In.)
16 in
Overall Length (In.)
16 in
Drill Bit Size
1 in
Shank Hex Size
45/64 in
Shank Diameter
45/64 in
Head Width
1 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Max Chipping Hammer Drills
Application
Cold Chisel Is Used For Breaking To A Straight Line For Example, When Removing A Section Of Sidewalk
Shank Type
SDS Max
Includes
(1) DWA5853
For Tool Type
Rotary Hammer
Cutting Application
Breaking, Concrete Removal
Cutting Direction
Right Hand
Material - Machining
Steel
Chisel Collar Shape
Flat
Chisel Type
Flat Chisel
Shank Type - Machining
SDS Max
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.6
Non-Sparking
No

Description

Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.