Zoro Homepage

SDS MAX 12" Bull Point

  • Mfr # DWA5850

  • Zoro # G7420506


product price: $31.99
/ea

Key Features

Impact Rated
No
Overall Length
12 in
For Use With
SDS Max Chipping Hammer Drills
Application
General Chipping And Breaking Concrete
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5850
Zoro #
G7420506
UPC #
885911284172
Country of Origin
Germany

Dimensions

Overall Length
12 in
Shank Size (In.)
SDS MAX
Length (In.)
12 in
Overall Length (In.)
12 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Head Width
1 in
Maximum Drilling Depth
6 in

Description

The DEWALT DWA5850 SDS MAX 12" Bull Point Chisel is suitable for general chipping and breaking of concrete and masonry materials.


Key Features of the DEWALT DWA5850 SDS MAX 12" Bull Point Chisel:

  • Chisel Type: Bull point design with a pointed collar shape intended for material penetration in chipping tasks.

  • Material: Constructed from high-impact steel

  • Tip Design: Wear-resistant tip designed to support extended service life

  • Shaft Construction: Shock-resistant shaft supports performance under load; compatible with rotary hammer applications.

  • Compatibility: Compatible with SDS Max rotary hammer drills; shank size is SDS Max (45/64 in).

  • Application: Suitable for general chipping and breaking work on concrete and masonry surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.