Zoro Homepage

SDS MAX 2" x 16" Scaling Chisel

  • Mfr # DWA5854

  • Zoro # G7421486


product price: $53.15
/ea

Key Features

Impact Rated
No
Overall Length
16 in
For Use With
SDS Max Chipping Hammer Drills
Application
Scaling Chisel (Wide Chisel) Is Used For Removing Tile, Concrete Splatter, And Other Excess Material
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5854
Zoro #
G7421486
UPC #
885911284257
Country of Origin
Germany

Dimensions

Overall Length
16 in
Blade Width (In.)
2 in
Length (In.)
16 in
Overall Length (In.)
16 in
Shank Size (In.)
SDS MAX
Drill Bit Size
2 in
Shank Hex Size
45/64 in
Shank Diameter
45/64 in
Head Width
2 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Max Chipping Hammer Drills
Application
Scaling Chisel (Wide Chisel) Is Used For Removing Tile, Concrete Splatter, And Other Excess Material
Shank Type
SDS Max
Includes
(1) DWA5854
Measurement System
Fractional Inch
Material - Machining
Steel
Shank Type - Machining
SDS Max
Chisel Type
Flat Chisel
Chisel Collar Shape
Flat
Cutting Application
Concrete Splatter, Tile Removal
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Decimal Equivalent
0.6
Non-Sparking
No

Description

Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.