SDS Max Floor Scraper
Mfr # DWA5842
Zoro # G8362558
product price: $16.99
/eaKey Features
Color
Black
Handle Material
No Handle
Includes
(4) Bolts, (4) Nuts
Putty Knife/Scraper Blade Flexibility
No Blade
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5842
Zoro #
G8362558
UPC #
885911680721
Country of Origin
United States
Details
Item
Fastener Kit
Color
Black
Handle Material
No Handle
Includes
(4) Bolts, (4) Nuts
Putty Knife/Scraper Blade Flexibility
No Blade
Nonsparking
No
Description
Scrapers, Nonsparking No, No Blade, Handle Material No Handle, Fastener Kit, Color Black, Includes (4) Bolts, (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.