SDS Max to SDS+ Adapter
Mfr # DW5891
Zoro # G7639694
product price: $68.99
/eaKey Features
Impact Rated
No
Application
Allows SDS Max Hammers To Use SDS Plus Bits
Type
DEWALT(R) SDS-Max(R) to SDS Plus
Shank Type - Machining
SDS Max, SDS Plus
Primary Material Application
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5891
Zoro #
G7639694
UPC #
028877331096
Country of Origin
China
Dimensions
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Details
Item
Rotary Hammer Bit Adapter
Impact Rated
No
Application
Allows SDS Max Hammers To Use SDS Plus Bits
Type
DEWALT(R) SDS-Max(R) to SDS Plus
Shank Type - Machining
SDS Max, SDS Plus
Primary Material Application
Masonry
For Tool Type
Rotary Hammer
Material - Machining
Steel
Chisel Collar Shape
SDS Plus
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Description
Rotary Hammer Bit Adapter, Shank Type - Machining SDS Max, SDS Plus, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Chisel Collar Shape SDS Plus, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.