Zoro Homepage

SDS PLUS 1-1/2" x 12" Scaling Chisel

  • Mfr # DWA5321

  • Zoro # G7420856


product price: $37.49
/ea

Key Features

Impact Rated
No
Overall Length
12 in
For Use With
SDS Plus Chipping Hammer Drills
Application
For Removing Tile, Concrete Splatter, And Other Excess Material
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5321
Zoro #
G7420856
UPC #
885911283939
Country of Origin
Germany

Dimensions

Overall Length
12 in
Overall Length (In.)
12 in
Length (In.)
12 in
Blade Width (In.)
1 1/2 in
Shank Size (In.)
SDS Plus
Drill Bit Size
1 1/2 in
Head Width
1 1/2 in
Shank Hex Size
25/64 in
Shank Diameter
25/64 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Plus Chipping Hammer Drills
Application
For Removing Tile, Concrete Splatter, And Other Excess Material
Shank Type
SDS Plus
Includes
(1) DWA5321
Chisel Collar Shape
Flat
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Chisel Type
Flat Chisel
Shank Type - Machining
SDS Plus
Material - Machining
Steel
Cutting Application
Chipping
Measurement System
Fractional Inch
Non-Sparking
No
Decimal Equivalent
0.6

Description

Backed by a powerful dual steel design, DEWALT HIGH IMPACT STEELTM SDS Plus Chisels & Demolition Steel offer extreme durability and shock resistance. A wear-resistant tip helps to increase strength and helps to reduce downtime. Ideal for general chipping and concrete demolition.


  • • Dual Steel Design is high impact and shock resistant

  • • High durability, wear resistant tip increase durability and reduces down time

  • • High durability, shock resistant shaft prevents breakage to increase productivity

Designed for:


  • • (1) SDS Plus Bull Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.