Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sds Plus Hmr 1", w/ Bonus Battery

  • Mfr # DCH133B/DCBP520

  • Zoro # G211494879


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Battery, Depth Rod, Side Handle, Tool
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCH133B/DCBP520
Zoro #
G211494879
UPC #
-
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Overall Height
10 in
Overall Width
12 11/16 in

Details

Item
Rotary Hammer
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Battery, Depth Rod, Side Handle, Tool
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Handle Type
D-Handle
Brushless Motor
Yes
Tool Weight
4.6 lb
Battery Capacity
5.0 Ah
Clutch Style
Mechanical
Motor Type
Brushless
Maximum Blows per Minute
5,500 bpm
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Modes of Operation
Drill, Hammer Drill, or Chip
Handle Grip Material
Plastic
Housing Material
Plastic
Battery Model Number
DCBP520
Minimum Blows per Minute
0 bpm
Handle Base Material
Plastic
Power Source
Cordless
Charger Included
No
Battery Series
POWERSTACK
Maximum Speed
1,500 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Drill Chuck Type
Keyless
Number of Batteries Included
1
Switch Type
Trigger
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
1/2 in

Description

Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Drill, Hammer Drill, or Chip, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Battery Model Number DCBP520, Battery Series POWERSTACK, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.