Zoro Homepage

SDS Plus Rebar Cutters

  • Mfr # DWA54340

  • Zoro # G8364238


product price: $58.49
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
1 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA54340
Zoro #
G8364238
UPC #
885911679527
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
1 in
Shank Diameter
3/4 in
Maximum Drilling Depth
10 in

Details

Item
Rebar Cutter Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
No
Decimal Equivalent
0.75
Impact Rated
No
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand

Description

The DEWALT DWA54340 SDS Plus Rebar Cutter is a carbide-tipped drill bit compatible with rotary hammer tools. This bit is suitable for applications where standard bits are not recommended, providing a solution in challenging drilling scenarios.


Key Features of the DEWALT DWA54340 SDS Plus Rebar Cutter:

  • Carbide Tip Geometry: Designed for cutting through rebar during drilling operations.

  • Head Design: Constructed to allow operation in hammer mode on compatible equipment.

  • SDS Plus Shank: Enables switching between standard carbide bits and the rebar cutter on compatible rotary hammers.

  • Drill Bit Size: 3/4 inch diameter, fractional inch measurement system.

  • Maximum Drilling Depth: Up to 10 inches of penetration into material (as rated).

  • Overall Length: Measures 12 inches from end to end, with a flute length of 1 inch.

  • Cutter Direction and Material Application: Right-hand cutting direction; designed primarily for concrete and masonry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.