This item is Discontinued.

Dewalt SDS Plus Stop Bits DWA5490

This item is Discontinued.

Dewalt

SDS Plus Stop Bits (Discontinued)

Mfr # DWA5490
Zoro # G8094585
UPC # 885911483506
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA5490
Zoro #
G8094585
UPC #
885911483506
Country of Origin
China

Dimensions

Overall Length
4 3/16 in
Drill Bit Size
3/8 in
Shank Diameter
25/64 in
Shank Size
25/64 in
Bit Dia.
3/8"
Drilling Length
1 3/16 in
Maximum Drilling Depth
1 3/16 in
Drilling Depth
1 3/16 in

Details

Item
Stop Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
2
Percussion Rated
Yes
Shank Shape
SDS Plus
Number of Pieces
1
Impact Rated
No
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.375
For Use With
Rotary Hammer
Shank Type
SDS-Plus
Finish
Bright (Uncoated)
For Workpiece Material
Concrete, Masonry
Tip Material
Carbide Tipped

Description

Stop Bit, SDS Plus, 3/8 in, Carbide Tipped, 4 3/16 in Overall Length, Maximum Drilling Depth 1 3/16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.