Shop DEWALT

SDS ROTARY HAMMER 60V/Bonus Battery

  • Mfr # DCH735X2/DCB609
  • Zoro # G624934238

product price: 
$
2,365.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 1/2 in
Housing Material
Plastic
Number of Batteries Included
3
Tool Weight
20 lb
Chuck Style
SDS-Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCH735X2/DCB609
Zoro #
G624934238
UPC #
-
Country of Origin
China
Item
Rotary Hammer Kit
Housing Material
Plastic
Number of Batteries Included
3
Tool Weight
20 lb
Chuck Style
SDS-Max
Chuck Material
Metal, Plastic
Tool Series
FLEXVOLT(R)
Battery Platform
FLEXVOLT(R)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 3/4 in
Handle Type
D-Handle
Blows per Minute - Maximum
2,705 bpm
Standards
OSHA Table 1 Compliant
Number of Chargers Included
1
Battery Series
FLEXVOLT(R)
Battery Capacity
9.0 AH
Reversible
No
Battery Chemistry
Li-Ion
Voltage
60V DC
Impact Energy
13.3 J
Power Source
Cordless
Number of Speed Settings
7
Auxiliary Handle Positions
Continuous
Switch Type
Trigger
Charger Manufacturing Model Number
DCB118
Handle Grip Material
Plastic
Clutch Style
E-Clutch
Includes
(1) 360 Degrees Side handle, (1) DCB118 Fast charger, (1) DCH735 Combination hammer, (1) Kit box, (3) DCB609 FLEXVOLT 60V/20V MAX* Batteries
Number of Chisel Locking Positions
7
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Includes Battery
Battery Included
Maximum Speed
355 RPM
Anti-Kickback Clutch
Yes
Motor Type
Brushless
Handle Base Material
Plastic
Quick Release Chuck
Yes
Battery Manufacturing Model Number
DCB609
Blows Per Minute - Minimum
1,350 bpm
Number of Striking Force Settings
7

Dimensions

Overall Width
7 1/2 in
Overall Height
11 in
Overall Length
23 1/2 in
Length
23 1/2 in

Description

Rotary Hammer Kit, Voltage 60V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 9.0 AH, Impact Energy 13.3 J, Auxiliary Handle Positions Continuous, Battery Series FLEXVOLT(R), Chuck Material Metal, Plastic, Clutch Style E-Clutch, Handle Base Material Plastic, Handle Grip Material Plastic, Handle Type D-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.