Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS ROTARY HAMMER DUST BOX EVACUATOR

  • Mfr # DWH079D

  • Zoro # G6527372


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
5 in
For Use With
DWV010, Mfr. No. DWV012
Application
Dust Removal
Blade Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWH079D
Zoro #
G6527372
UPC #
885911252904
Country of Origin
China

Dimensions

Overall Length
5 in
Blade Width (In.)
2 in
Overall Length (In.)
8 in
Length (In.)
8 in
Drill Bit Size
1 3/4 in
Shank Length
3 in
Pipe/Rigid Conduit Entrance Size
1 3/4 in
Maximum Drilling Depth
3 in
Flute Length
1 in
Compatible Hose Diameters
1 1/4 in
Overall Depth
5 in

Details

Item
Dust Box Evacuator
Impact Rated
No
For Use With
DWV010, Mfr. No. DWV012
Application
Dust Removal
Type
Attachment
Number of Pieces
1
Primary Material Application
Wood
Removable Feed Screw
No
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Battery Series
20V Max
Wet or Dry Use
Dry
Product Type
Dust Box Evacuator
Extractor Mounting Location
On-Tool
Compatible Chuck Style
SDS-Plus
Kit Contents
(1) Evacuator
Dust Compartment Type
Self-Contained
Material
Steel
Compatible with Manufacturer Part Number
DWV010, DWV012
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Compatible Tool Type
Rotary Hammers

Description

The DEWALT DWH079D SDS Rotary Hammer Dust Box Evacuator is an attachment intended for use in dust removal applications with compatible rotary hammers. It connects directly to compatible DEWALT dust extractors, enabling the emptying of self-contained onboard dust boxes efficiently and with minimal mess. The unit is suitable for use with the DWV010 and DWV012 models, integrating with setups equipped with a DEWALT AirLock connector.


Key Features of the DEWALT DWH079D SDS Rotary Hammer Dust Box Evacuator:

  • Application: Intended for use in removing dust from rotary hammer onboard dust collection systems.

  • Compatible Tool Type: Compatible with SDS-Plus rotary hammers and manufacturer part numbers DWV010 and DWV012.

  • Attachment Type: Can be mounted on-tool or used as a station atop specified DEWALT extractors.

  • Connection System: Features an AirLock connection system compatible with extractors fitted with a DEWALT AirLock connector (1 1/4 in hose diameter).

  • Kit Contents: Includes one steel evacuator attachment per package.

  • OSHA Table 1: May be used as part of an OSHA Table 1 compliant system when operated according to applicable instructions within specified applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.