Set Tool, For 1/2 in Snake+, Zinc Plated
Mfr # 6404SD-PWR
Zoro # G1870998
product price: $14.39
/eaKey Features
Material
Steel
Wall Type
Zinc Plated
Finish
Zinc Plated
Series
Snake+
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6404SD-PWR
Zoro #
G1870998
UPC #
075352802886
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Anchor Size
1/2 in
Details
Item
Anchor Setting Tool
Material
Steel
Wall Type
Zinc Plated
Finish
Zinc Plated
Series
Snake+
System of Measurement
Inch
Compatible Anchor Type
Screw Anchors
Tool Type
Drive Tool
Description
Anchor Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Screw Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Drive Tool, Includes Not Applicable, Series Snake+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.