Zoro Homepage

Set Tool, For 3/8 in Snake+, Zinc Plated

  • Mfr # 6407SD-PWR

  • Zoro # G2370947


product price: $9.79
/ea

Key Features

Material
Steel
Wall Type
Zinc Plated
Finish
Zinc Plated
Series
Snake+
Compatible Anchor Type
Screw Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6407SD-PWR
Zoro #
G2370947
UPC #
075352772967
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Anchor Size
3/8 in

Details

Item
Anchor Setting Tool
Material
Steel
Wall Type
Zinc Plated
Finish
Zinc Plated
Series
Snake+
Compatible Anchor Type
Screw Anchors
Tool Type
Drive Tool
System of Measurement
Inch

Description

Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Screw Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Drive Tool, Includes Not Applicable, Series Snake+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.