Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW5909
Zoro #
G3384717
UPC #
028874059092
Country of Origin
Germany
Dimensions
Overall Length
7 in
Overall Length (In.)
7
Details
Item
Two Piece Core Bit Shank
Core Bit Cutter Material
Carbide Tipped
Shank Type
Spline
Shank Shape
SDS Max
Number of Pieces
1
Number of pieces
1
For Use With
DEWALT(R) Core Bits
Shank Included
Yes
Connection Type
Replaceable Center Bit
Shank Type - Machining
Spline
Description
Two Piece Core Bit Shank, Spline, 7 in Overall Length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.