Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear, 20V DC, Double Cut, 2,300 spm, Includes Battery

  • Mfr # DCS491B/DCB204

  • Zoro # G607204020


original price: $420.99
33% off
new price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Speed Range
0-2300 SPM
Series
20V MAX*
Application
Sheet Metal Cutting
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS491B/DCB204
Zoro #
G607204020
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Cutting Radius
5 1/2 in
Overall Length
15 in

Details

Item
Cordless Shears Kit
Voltage
20V MAX*
Speed Range
0-2300 SPM
Series
20V MAX*
Application
Sheet Metal Cutting
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Brushless Motor
No
Throttle Type
Trigger
Blades Included
No
Maximum Strokes per Minute
2,300 stroke/min
Includes
Shear, DCB204
Standards
UL Listed
Tool Weight
3.9 lb
Power Source
Cordless
Swivel Angle
360 Degrees
Battery Capacity
4.0 Ah
Number of Batteries Included
1
Battery Model No.
DCB204
Waste Curl
7/32 in
Blade Type
Swivel Blade
Charger Included
No
Handle Type
Pistol Grip
Capacity Stainless Steel
18 ga
Capacity Steel
18 ga
Battery Series
20V MAX*
Minimum Strokes per Minute
0 stroke/min
Shear Style
Double Cut
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters
Speed Setting
Variable Speed
Primary Material Application
Sheet Metal

Description

Shear Kit, Primary Material Application Sheet Metal, Voltage 20V MAX*, Shear Style Double Cut, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Minimum Cutting Radius 5 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4.0 Ah, Maximum Strokes per Minute 2,300 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.