Shop DEWALT

Shear Kit, 20V DC, Double Cut, 2,300 spm

  • Mfr # DCS491B/DCB240
  • Zoro # G2610373

product price: 
$
438.54
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2,300 SPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS491B/DCB240
Zoro #
G2610373
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Radius
5-1/2 in
Tool Length
15 in
Minimum Cutting Radius
5 1/2 in
Overall Length
15 in
Wire Rope Length
15 in
Length
15 in
Fits Chest Size
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits

Details

Item
Shear Kit
Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2,300 SPM
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Swivel Angle
360 Degrees
Battery Capacity
(1) 4 Ah
Battery Included
55KE70
Includes
Blade Change Wrench
Waste Curl
7/32 in
Battery Pack Replacement
55KE70
Corded/Banded
Cordless
Tool Weight
3.9 lb
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits
Battery Series
20V MAX*
Blades Included
No
Throttle Type
Trigger
Speed Setting
Variable Speed
Brushless Motor
No
Maximum Strokes per Minute
2,300 stroke/min
Minimum Strokes per Minute
0 stroke/min
Handle Type
Pistol Grip
Power Source
Cordless
Shear Style
Double Cut
Application
Overhead Applications
Blade Type
Swivel Blade
Number of Pieces
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Capacity Steel
18 ga
Battery Model No.
DCB240
Primary Material Application
Mild Steel; Stainless Steel
Number of Batteries Included
1
Capacity Stainless Steel
20 ga
Tool Series
20V MAX*
Speed - Maximum
2,300 stroke/min
Battery Manufacturer Part Number
DCB240
Speed - Minimum
0 stroke/min
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 5 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4 Ah, Maximum Strokes per Minute 2,300 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB240, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.