Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Gauge Swivel Head Shear

  • Mfr # DW890

  • Zoro # G2251575


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
5.0
Speed Range
0 to 2,500 SPM
Corded/Cordless
Corded
Stainless Steel Capacity (Gauge)
20
Features
Swivel Head, Variable Speed Dial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW890
Zoro #
G2251575
UPC #
028875008907
Country of Origin
Mexico

Dimensions

Min. Cut Radius
5 1/2 in
Tool Length (In.)
9 3/32 in
Overall Length
9 3/32 in
Minimum Cutting Radius
5 1/2 in
Cord Length
8 ft

Details

Item
Shear
Amps @ 120V
5.0
Speed Range
0 to 2,500 SPM
Corded/Cordless
Corded
Stainless Steel Capacity (Gauge)
20
Features
Swivel Head, Variable Speed Dial
Bearings
Ball & Roller
Steel Capacity (Gauge)
18
Tool Weight (Lb.)
5
No Load Strokes/Minute
0 to 2500
Corded/Banded
Corded
Cord
8 ft 2-Cond.
Tool Weight
5 lb
Shear Style
Double Cut
Speed Setting
Variable Speed
Current
5 A
Power Source
Corded
Number of Pieces
1
Minimum Strokes per Minute
0 stroke/min
Blades Included
No
Throttle Type
Trigger
Capacity Steel
18 ga
Primary Material Application
Sheet Metal
Capacity Stainless Steel
20 ga
Maximum Strokes per Minute
2,500 stroke/min
Handle Type
Pistol Grip

Description

Shear, Primary Material Application Sheet Metal, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 5 1/2 in, Swivel Angle 360 Degrees , Waste Curl 7/32 in, Maximum Strokes per Minute 350 stroke/min, Minimum Strokes per Minute 100 stroke/min, Cord Length 8 ft, Current 5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.