Sheet Sander 1/4" 20V w/ Bonus DCBP034
- Mfr # DCW200B/DCBP034
- Zoro # G716484542
product price:Â
$
449.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
20V MAX XR(R)
Bare Tool/Battery Included
Battery Included
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Chargers Included
0
Dust Collection Port Type
Proprietary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCW200B/DCBP034
- Zoro #
- G716484542
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Sheet Size
- 4 1/2 x 5 1/2 in
Details
- Item
- Cordless Sheet Sander w/ BONUS BATTERY
- Series
- 20V MAX XR(R)
- Bare Tool/Battery Included
- Battery Included
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Number of Chargers Included
- 0
- Dust Collection Port Type
- Proprietary
- Battery Model Number
- DCBP034
- Includes
- DCW200, Dust Bag, Hole Punch, Short Dust Chute, DCBP034
- Power Source
- Cordless
- Abrasive Mount Type
- Clamp
- Number of Batteries Included
- 1
- Abrasive Shape
- Square
- Battery Platform
- 20V MAX
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Sheet Sander w/ BONUS BATTERY, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Dust Collection Port Type Proprietary, Grip Type Palm, Voltage 20 V, Battery Model Number DCBP034, Number of Chargers Included 0, Charger Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.