Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PressureWasherWand, 3000 psi, L:18ft

  • Mfr # DWZPWTW18

  • Zoro # G012530363


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Pressure Washers
Outlet Diameter
1/4 in
Outlet Gender
Male
Product Type
Telescoping Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWZPWTW18
Zoro #
G012530363
UPC #
885911937771
Country of Origin
China

Dimensions

Outlet Diameter
1/4 in
Wand Length
18 ft
Overall Length
18 ft
Inlet Diameter
1/4 in

Details

Material
Aluminum
Item
Wand
For Use With
Pressure Washers
Outlet Gender
Male
Product Type
Telescoping Wand
Compatible Manufacturer Number
819NX6
Inlet Gender
Male
Pressure - Maximum
3,000 psi
Flow - Maximum
1.7 gpm

Description

Wand, Material Aluminum, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.