This item is Discontinued.

Dewalt 1-3/8" x 17" Power Ship Auger Bit DW1691

1-3/8" x 17" Power Ship Auger Bit (Discontinued)

  • Mfr # DW1691
  • Zoro # G8188187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1691
Zoro #
G8188187
UPC #
028874116917
Country of Origin
China

Dimensions

Shank Size
7/16"
Overall Length
17"
Bit Dia.
1-3/8"

Details

Drill Style
Ship Auger
Item
Wood Drilling Bit
Material
Carbon Steel Alloy

Description

Wood Drilling Bit, Ship Auger, Shank Size 7/16 In., Overall Length 17 In., For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -. Crafted from hardened alloy steel for long life, DEWALT Long Power Ship Auger Bits feature a dual-cutting edge for maximum durability in nails. A self-feed spur delivers expedited material penetration, and hollow center flute provides aggressive chip extraction. Heat treated and tempered for long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.