Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Stool, Round, 30" H, 14" dia.

  • Mfr # DXSTFH030KD

  • Zoro # G913332509


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Load Capacity
300 lb
Backrest
No
Seat Color
Black/Yellow
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSTFH030KD
Zoro #
G913332509
UPC #
099198416083
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Depth
17 1/4 in
Overall Width
17 1/4 in
Seat Width
14 in
Tool Tray Diameter
17 in
Maximum Seat Height
30 in
Seat Diameter
14 in
Seat Thickness
6 in
Minimum Seat Height
30 in

Details

Load Capacity
300 lb
Backrest
No
Seat Color
Black/Yellow
Item
Shop Stool
Base Material
Steel
Assembled
Unassembled
Base Color
Yellow
Puncture Resistant
Yes
Swivel
360 Degrees
Number of Legs
4
Built-In Tool Tray
Yes
Base Finish
Powder Coated
ESD Conductive
No
Base Design
4 Legs
Seat Shape
Round
Includes Glides
Yes
Seat Type
Flat
Mobility
Stationary
For Floor Surface
All Surfaces
Removable Backrest
No
Footring Shape
Square
Includes Footring
No
Antimicrobial
No

Description

Work Bench Shop Stool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.