Ash Vacuum, Dry, Poly, 4 gal
Mfr # DXV04A
Zoro # G407877639
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Vacuum Pickup Type
Dry
Tank Material
Poly
Tank Size
4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Collection Type
Ash Vac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXV04A
Zoro #
G407877639
UPC #
810018921422
Country of Origin
China
Dimensions
Tank Size
4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
4 ft
Width
13 in
Length
19 9/100 in
Power Cord Length
8 ft
Height
15 4/25 in
Details
Item
Ash Vacuum
Vacuum Pickup Type
Dry
Tank Material
Poly
Vacuum Collection Type
Ash Vac
Number of Motor Stages
1
Peak Horsepower
5 hp
Voltage
120 V AC
Frequency
60 Hz
Weight
13.2 lb
Includes
Aluminum Extension Wand, Cartridge Filter, Dust Tank, Handle, Hose Holder, Lid Latches, Metal Hose, On/Off Power Switch, Pre-filter, Vacuum Port
Current
4.5 A
Vacuum Power Source
Corded
Vacuum Air Flow
90 cfm
Features
Built-in Blower Port, Onboard Vacuum Accessory Storage for all Attachments Including Extension Wand Storage
Vacuum Filtration Type
Standard
Description
Ash Vacuum, Vacuum Power Source Corded, Filter Efficiency Up to 99.99 Percent at 0.3 microns, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Vacuum Air Flow 90 cfm, Sound Level 76 dB, Tank Material Stainless Steel, Tank Size 4 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 5 hp, Current 4.5 A, Frequency 60 Hz, Voltage 120V AC, Height 15 4/25 in, Length 19 9/100 in, Width 13 in, Weight 6.6 lb, Average Brush Life 300 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.