Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8024R3
Zoro #
G0323309
UPC #
885911382144
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
1/8"
Details
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Silicon Carb Cutting Wheel,14"x1/8"x1"
Description
Silicon Carb Cutting Wheel,14 In.x1/8 In.x1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.