16" X 5/32" X 1" (3F) Silicon Carbide C24R High Speed Cutting Wheel (Discontinued)
- Mfr # DWA8039CR3
- Zoro # G1244402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8039CR3
Zoro #
G1244402
UPC #
885911382236
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
16"
Arbor Hole Size
1"
Diameter
16"
Thickness
5/32"
Details
Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Silicon Carb Cutting Wheel,16"x5/32"x1"
Description
Silicon Carb Cutting Wheel,16 In.x5/32 In.x1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.