This item is Discontinued.

Dewalt Silicon Carb CuttIng Wheel, 16Inx5/32x20mm DWA8038CR3

Silicon Carb CuttIng Wheel, 16Inx5/32x20mm (Discontinued)

  • Mfr # DWA8038CR3
  • Zoro # G0323263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8038CR3
Zoro #
G0323263
UPC #
885911382274
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
16"
Arbor Hole Size
20mm
Diameter
16"
Thickness
5/32"

Details

Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Silicon Carb Cutting Wheel,16"x5/32x20mm

Description

Silicon Carb Cutting Wheel,16 In.x5/32x20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.