Shop DEWALT
See all product information
Create Account
SINGLE CARBIDE BURR SIZE SH-3
- Mfr # DXCBTJSH3
- Zoro # G523744150
product price:Â
$
22.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver
Material
Tungsten Carbide
Shape
Flame
Width
3/8 in
Application
Deburring, grinding, beveling and surface prep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXCBTJSH3
- Zoro #
- G523744150
- UPC #
- 850080170168
- Country of Origin
- China
- Color
- Silver
- Material
- Tungsten Carbide
- Shape
- Flame
- Item
- Carbide Burr
- Application
- Deburring, grinding, beveling and surface prep
- For Use With
- Die Grinder
Dimensions
- Width
- 3/8 in
- Overall Length
- 3 in
- Shank Size
- 1/4 in
Description
DEWALT Carbide Burrs are built for professionals who demand power, precision, and durability. Made from premium C10 tungsten carbide steel, these burrs deliver exceptional hardness and heat resistance for long tool life. The extra-tough double-cut teeth provide faster material removal, smoother finishes, and superior control on hardened steel, cast iron, stainless steel, and hardwood. Each burr is precision-balanced to reduce vibration and fatigue, ensuring cleaner results and smoother operation. Available in a variety of shapes and sizes, DEWALT Carbide Burrs are ideal for shaping, deburring, grinding, and finishing in metalworking, fabrication, and automotive applications. Backed by DEWALT’s trusted reputation for reliability, these burrs deliver jobsite-ready performance you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.