Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Single Lag Shield, 5/8" Dia, 2-5/8" L, Alloy Steel Plain, 25 PK

  • Mfr # 09685-PWR

  • Zoro # G8722813


product price: $84.25
/pk 25, $3.37/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
2-5/8"
Sub-Brand
Single
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09685-PWR
Zoro #
G8722813
UPC #
075352096858
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
5/8"
Overall Length
2-5/8"
Drill Bit Size
1"
Minimum Hole Depth
2-3/4"
Thread Size
5/8"-11
Screw Size
5/8 in
Thread Depth
0.625 in
Minimum Installation Depth
2 3/4 in
Bolt or Rod Size
5/8 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Single
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 2
Application
Concrete, Block, Masonry, and Stone
Type
Single
Expansion Anchor Type
Single Expansion Anchor
Installation Method
Machine Screw
Features
Corrosion Resistant
Thread Type
Coarse
Removable
Removable
Material Grade/Class
Not Graded
System of Measurement
Inch
Material Quality Standards
ASTM E488
Manufacturer Location
Made in USA
Series
Single

Description

Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 1 in, Screw Size 5/8 in, Thread Size 5/8 In.-11, Thread Depth 0.625 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 2 3/4 in, Minimum Installation Depth 2 3/4 in, System of Measurement Inch, Expansion Anchor Type Single Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Concrete, Installation Method Machine Screw, Minimum Hole Depth 2 3/4 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.