Zoro Homepage

Skimming Blade, 40"

  • Mfr # DXTT-2-940

  • Zoro # G1928021


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum, Fiberglass
Product Type
Skimming Blade
Compatible Product Type
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTT-2-940
Zoro #
G1928021
UPC #
815966025321
Country of Origin
Poland

Details

Item
Skimming Blade
Handle Material
Aluminum, Fiberglass
Product Type
Skimming Blade
Compatible Product Type
Drywall

Description

Skimming Blade, Compatible Product Type Drywall, Handle Material Aluminum, Fiberglass, Product Type Skimming Blade, Spray Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.