Shop DEWALT
See all product information
Create Account
SkimmingBladeAdaptr, GlassFilledComposite
Mfr # DXTT-2-941
Zoro # G1927890
product price:
$
45.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Skimming Blade Adapter
Material
Glass-Filled Composite
Compatible with Manufacturer Model Number
DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
Features
Adjustment Screw Allows for Any Handle Angle, Quick-Release Tab Design Allows for Easy Attachment/Removal from Skimming Blade, Snap-In Button Attachment to the Handle Helps Prevent Rotating or Loosening During Use
Compatible Product Type
Drywall Skimming Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXTT-2-941
- Zoro #
- G1927890
- UPC #
- 815966025345
- Country of Origin
- Poland
- Item
- Skimming Blade Adapter
- Product Type
- Skimming Blade Adapter
- Material
- Glass-Filled Composite
- Compatible with Manufacturer Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Features
- Adjustment Screw Allows for Any Handle Angle, Quick-Release Tab Design Allows for Easy Attachment/Removal from Skimming Blade, Snap-In Button Attachment to the Handle Helps Prevent Rotating or Loosening During Use
- Compatible Product Type
- Drywall Skimming Blades
- For Use With Mfr. Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible Manufacturer Part Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible Manufacturer Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible with Manufacturer Model No.
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible with Mfr. Model No.
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- For Use with Mfr Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible Pump Manufacturer Part Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible Mfr. Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- For Manufacturer Part Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
- Compatible with Mfr. Model Number
- DXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
Description
The Drywall Skimming Blade Adapter is constructed out of a resilient, glass-filled composite for long lasting durability. Equipped with a quick-release tab design that allows for easy attachment or removal from the skimming blade. Snap-in button attachment to the handle helps prevent it from rotating or loosening during use. Adjustment screw allows for any handle angle.
- • Constructed out of a highly resilient, glass-filled composite for long lasting durability
- • Quick-release tab design that allows for easy attachment/removal from skimming blade
- • Snap-in button attachment to the handle helps prevent it from rotating or loosening during use
Designed for:
- • (1) Skimming Blade Adapter (DXTT-2-941)
Additional Features:
- • Adjustment screw allows for any handle angle