5 Piece 6", 8"& 10" General Purpose File Set
- Mfr # 22040NNN
- Zoro # G0581047
product price:Â
$
45.59
/ea
Key Features
Profile Shape
Half Round, Round
Number of Pieces
5
File Set Type
General Purpose File Set
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Container Type
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22040NNN
- Zoro #
- G0581047
- UPC #
- 037103333988
- Country of Origin
- Brazil
- Item
- File Set, Half Round, Bastrd, Smooth Cut
- Profile Shape
- Half Round, Round
- Number of Pieces
- 5
- File Set Type
- General Purpose File Set
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- Container Type
- Pouch
- Face Cut Style
- Single-Cut
- File Body Finish
- Natural
- File Coarseness
- Bastard Cut, Smooth Cut
- Includes Handle
- No
- Edge Cut Style
- Single
- File Type
- Machinists File
- Files Included
- 10 in Half Round, 10 in Mill Bastard Cut, 6 in Slim Taper, 8 in Mill Bastard Cut, 8 in Mill Smooth Cut
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- File Length without Tang
- 6 in, 8 in, 10 in
Description
The Crescent Nicholson 22040NNN 5 Pc 6", 8"& 10" General Purpose File Set is a set of five files for all your general purpose filing needs. The file set includes one each of six-inch, eight-inch and ten-inch mill bastard files with handles. This is the perfect file set to have on hand when you need to do some light filing work around the house or in the garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.