Skimming Blade, Aluminum, Fiberglass, 4ft
Mfr # DXTT-2-943
Zoro # G1928338
product price: $67.89
/eaKey Features
Product Type
Skimming Blade Handle
Compatible with Manufacturer Model Number
DXTT-2-941
Features
4 ft Compressed Length, Durable, Extendable, Lightweight, Snap-In Attachment
Compatible Product Type
Drywall Skimming Blades
Material
Aluminum, Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXTT-2-943
Zoro #
G1928338
UPC #
815966025369
Country of Origin
Poland
Details
Item
Skimming Blade
Product Type
Skimming Blade Handle
Compatible with Manufacturer Model Number
DXTT-2-941
Features
4 ft Compressed Length, Durable, Extendable, Lightweight, Snap-In Attachment
Compatible Product Type
Drywall Skimming Blades
Material
Aluminum, Fiberglass
For Use With Mfr. Model Number
DXTT-2-941
Compatible Manufacturer Part Number
DXTT-2-941
Compatible Manufacturer Model Number
DXTT-2-941
Compatible with Manufacturer Model No.
DXTT-2-941
Compatible with Mfr. Model No.
DXTT-2-941
For Use with Mfr Model Number
DXTT-2-941
Compatible Pump Manufacturer Part Number
DXTT-2-941
Compatible Mfr. Model Number
DXTT-2-941
Description
Skimming Blade, Compatible Product Type Drywall Skimming Blades, Compatible with Manufacturer Model Number DXTT-2-941, Features 4 ft Compressed Length, Durable, Extendable, Lightweight, Snap-In Attachment, Material Aluminum, Fiberglass, Product Type Skimming Blade Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.