Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK

  • Mfr # 6934SD-PWR

  • Zoro # G5365722


product price: $158.99
/pk 25, $6.36/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
4-3/4"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6934SD-PWR
Zoro #
G5365722
UPC #
075352805252
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-3/4"
Drill Bit Size
1/2"
Maximum Material Thickness
1-1/2"
Minimum Installation Depth
2-1/2"
Max. Work Thickness
1 1/2 in
Anchor Length
4 3/4 in
Nut Width
0.625 in
Minimum Hole Depth
2 1/2 in
Minimum Material Thickness
5 in
Washer Outside Diameter
1 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
Material Grade
8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC-ES AC193, 3260, ASTM E-488, ACI 355.2, IBC 2012, 2015, IRC 2009, 2015
Material
Steel
Min. Embedment
2 1/2 in
Series
Power-Bolt
Removable
Removable
Minimum Installation Torque
40 ft-lb
Manufacturer Location
Globally Sourced
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
Grade 8
Maximum Installation Torque
40 ft-lb
Material Quality Standards
ACI 355.2/ASTM E488

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 4 3/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Minimum Installation Torque 40 ft-lb, Maximum Installation Torque 40 ft-lb, Minimum Installation Depth 2 1/2 in, Minimum Hole Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.