CAD Drawings

Download CAD Files

Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 05030S-PWR

  • Zoro # G1816440

CAD Available

product price:  $20.99
/pk 25, $0.84/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
1/2"
Overall Length
3"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05030S-PWR
Zoro #
G1816440
UPC #
753527770542
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Anchor Length
3 in
Washer Outside Diameter
1 in
Minimum Hole Depth
9/16 in
Nut Width
0.5625 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Min. Embedment
1 1/2 in
Material
Steel
Manufacturer Location
Globally Sourced
Material Grade/Class
Not Graded
Minimum Installation Torque
18 ft-lb
Maximum Installation Torque
18 ft-lb
Series
Lok-Bolt AS
Features
Preassembled
Removable
Removable
Thread Type
Coarse
System of Measurement
Inch
CAD Available
Yes

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 3 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.