Power-Bolt Sleeve Anchor, 1/2" Dia., 4-3/4" L, Stainless Steel Plain, 25 PK
Mfr # 05934-PWR
Zoro # G8722061
product price: $345.99
/pk 25, $13.84/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
4-3/4"
Sub-Brand
Power-Bolt
Material Type
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05934-PWR
Zoro #
G8722061
UPC #
753520593414
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/2"
Overall Length
4-3/4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Anchor Length
4 3/4 in
Nut Width
0.5625 in
Minimum Hole Depth
9/16 in
Washer Outside Diameter
1 in
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 4 3/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 30 ft-lb, Maximum Installation Torque 30 ft-lb, Minimum Installation Depth 2 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.