Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK

  • Mfr # 06160S-PWR

  • Zoro # G8721413


product price:  $109.99
/pk 25, $4.40/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick
Overall Length
3-3/4"
Sub-Brand
Lok-Bolt AS
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06160S-PWR
Zoro #
G8721413
UPC #
753527785256
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Anchor Length
3 3/4 in
Nut Width
0.5625 in
Minimum Hole Depth
9/16 in
Washer Outside Diameter
1 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Min. Embedment
1 1/2 in
Material
Stainless Steel
Features
Preassembled
Thread Type
Coarse
System of Measurement
Inch
Series
Lok-Bolt AS
Removable
Removable
Minimum Installation Torque
18 ft-lb
Material Grade/Class
18-8
Maximum Installation Torque
18 ft-lb
Manufacturer Location
Globally Sourced

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 3 3/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.