Power-Bolt+ Sleeve Anchor, 3/4" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK

  • Mfr # 6952SD-PWR

  • Zoro # G5925530


product price:  $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
4-1/2"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6952SD-PWR
Zoro #
G5925530
UPC #
075352805429
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/2"
Drill Bit Size
3/4"
Maximum Material Thickness
1-1/2"
Minimum Installation Depth
3"
Anchor Length
4 1/2 in
Max. Work Thickness
1 1/2 in
Washer Outside Diameter
1.46 in
Nut Width
0.9375 in
Minimum Hole Depth
3 in
Minimum Material Thickness
7 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
8
Industry Standards
ICC-ES AC193
Material
Steel
Min. Embedment
3 in
Thread Type
Coarse
Removable
Removable
System of Measurement
Inch
Material Quality Standards
ACI 355.2/ASTM E488
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 8
Maximum Installation Torque
100 ft-lb
Series
Power-Bolt
Minimum Installation Torque
100 ft-lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 4 1/2 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.46 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Minimum Installation Torque 100 ft-lb, Maximum Installation Torque 100 ft-lb, Minimum Installation Depth 3 in, Minimum Hole Depth 3 in, Minimum Material Thickness 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.