Shop DEWALT
See all product information
Create Account
Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK
Mfr # 6954SD-PWR
Zoro # G5383782
product price:Â
$
204.99
/pk 10, $20.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Overall Length
5-1/4"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6954SD-PWR
- Zoro #
- G5383782
- UPC #
- 075352805450
- Country of Origin
- China
- Item
- Sleeve Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Bolt+
- Material Type
- Steel
- Finish
- Zinc Plated
- Seismic Approved
- Yes
- Head Type
- Hex Nut
- Drive Type
- Hex
- ICC Approved for Cracked Concrete
- Yes
- Material Grade
- 8
- ICC Approved for Un-Cracked Concrete
- Yes
- Industry Standards
- ICC-ES AC193
- Min. Embedment
- 3 in
- Material
- Steel
- Series
- Power-Bolt
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Minimum Installation Torque
- 100 ft-lb
- Maximum Installation Torque
- 100 ft-lb
- Removable
- Removable
- Material Quality Standards
- ACI 355.2/ASTM E488
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 5 1/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.46 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Minimum Installation Torque 100 ft-lb, Maximum Installation Torque 100 ft-lb, Minimum Installation Depth 3 in, Minimum Hole Depth 3 in, Minimum Material Thickness 7 in