Zoro Homepage

CAD Viewer & Download Files

Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK

  • Mfr # 6910SD-PWR

  • Zoro # G5355310

CAD Available

product price: $146.99
/pk 50, $2.94/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Overall Length
2-1/4"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910SD-PWR
Zoro #
G5355310
UPC #
075352805092
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
2-1/4"
Drill Bit Size
3/8"
Maximum Material Thickness
1/4"
Minimum Installation Depth
1-5/8"
Anchor Length
2 1/4 in
Max. Work Thickness
1/4 in
Washer Outside Diameter
0.73 in
Minimum Material Thickness
4 1/2 in
Minimum Hole Depth
1 5/8 in
Nut Width
0.5 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
8
Industry Standards
ICC-ES AC193, 3260, ASTM E-488, ACI 355.2, IBC 2012, 2015, IRC 2009, 2015
Material
Steel
Min. Embedment
1 5/8 in
Material Quality Standards
ACI 355.2/ASTM E488
Material Grade/Class
Grade 8
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Series
Power-Bolt
Thread Type
Coarse
Minimum Installation Torque
20 ft-lb
Maximum Installation Torque
20 ft-lb
Removable
Removable

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 1/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.73 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Minimum Installation Torque 20 ft-lb, Maximum Installation Torque 20 ft-lb, Minimum Installation Depth 1 5/8 in, Minimum Hole Depth 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.